Zoro Homepage

PVC Type 1 Plastic Sheet 48" L x 16" W x 1/16" Thick

  • Mfr # BULK-PS-PVC-368

  • Zoro # G7864785


product price: $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/16"
Plastic Length
48"
Plastic Color
Gray
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-368
Zoro #
G7864785
UPC #
193005886646
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Width
16"
Length
48"
Thickness
1/16"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Impact Strength
1.0 ft. - lbs./in.
Material
PVC
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 140 Degrees F
Thickness Tolerance
(-0.004" - +0.001")
Tensile Strength
7,200 psi
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Friction Coefficient
0.6
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Backing Type
Plain
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Good
Shape
Sheet
Water Absorption
0.002

Description

PVC Plastic Sheet - 1/16" Thick x 16" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.