Zoro Homepage

PVC Type 1 Plastic Sheet 48" L x 32" W x 1/2" Thick

  • Mfr # BULK-PS-PVC-384

  • Zoro # G7863683


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/2"
Plastic Width
32"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-384
Zoro #
G7863683
UPC #
193005909987
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
32"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Thickness
1/2"
Width
32"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Standards
UL 94 HB
Impact Strength
1.0 ft. - lbs./in.
Material
PVC
Tensile Strength
7,200 psi
Thickness Tolerance
(-0.028" - +0")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Shape
Sheet
Plastic Hardness
Rockwell R115
Tensile Strength Rating
Good
Water Absorption Rating
Good
Friction Coefficient
0.6
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Backing Type
Plain
Plastic Clarity
Opaque
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.002

Description

PVC Plastic Sheet - 1/2" Thick x 32" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.