Zoro Homepage

PVC Type 1 Plastic Sheet 6" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-PVC-106

  • Zoro # G7843779


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-106
Zoro #
G7843779
UPC #
193005892012
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width
6"
Width Tolerance
(-0.25" - +0.25")
Length
6"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Tensile Strength
7,200 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 HB
Thickness Tolerance
(-0.028" - +0")
Impact Strength
1.0 ft. - lbs./in.
Material
PVC
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Backing Type
Plain
Friction Rating
Not Slippery
Shape
Sheet
Grade
Standard
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Water Absorption
0.002
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.6
Water Absorption Rating
Good

Description

PVC Plastic Sheet - 1/2" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.