Zoro Homepage

Gray PVC Type 1 Sheet Stock 60" L x 48" W x 1/8" Thick

  • Mfr # BULK-PS-PVC-402

  • Zoro # G7847145


product price: $104.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/8"
Plastic Length
60"
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-402
Zoro #
G7847145
UPC #
193005886851
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Width
48"
Thickness
1/8"
Length
60"
Width Tolerance
(-0.25" - +0.25")
Nominal Size
48 in W x 60 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Gray
Material
PVC
Tensile Strength
7,200 psi
Thickness Tolerance
(-0.007" - +0")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Standards
UL 94 HB
Friction Coefficient
0.6
Tensile Strength Rating
Good
Shape
Sheet
Water Absorption
0.002
Plastic Thickness Tolerance
+0.003/-0.01 in
Backing Type
Plain
Impact Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Water Absorption Rating
Good
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Plastic Density
0.051 lbs / cu. in.
Minimum Temperature
-20 Degrees F
Maximum Temperature
140 Degrees F
UV Resistant
No
Machinability
100 %
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
3,300 MPa
Elongation
25 %
Shore Hardness
85 Shore D
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
18.72 lb
Dielectric Strength
14 kV/mm

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.