Raised Face Aramid Flange Gasket for 16" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-218

  • Zoro # G2434024


product price:  $28.89
/ea

Key Features

Pipe Size
16 in
Outside Dia.
20 1/4 in
Inside Dia.
16 in
Bolt Holes
0
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-218
Zoro #
G2434024
UPC #
193005014728
Country of Origin
United States

Dimensions

Pipe Size
16 in
Outside Dia.
20 1/4 in
Inside Dia.
16 in
Thickness
1/16 in
Inside Diameter
16 in
For Pipe Size
16 in

Details

Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 150
Color
Green
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21
Type
Ring
Hardness
Not Rated
Temp. Range (F)
-100 Degrees to 400 Degrees
Binder Material
Buna-N
Insert Material
None
FDA Approved
No
For Fluid Type
Oil
For Flange ANSI Class
150
Metal Detectable Gasket
No
Reinforced
No
System of Measurement
Inch
Gasket Type
Ring Gasket
Gasket Material
Aramid
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
400 Degrees F
X-Ray Detectable
No
Minimum Operating Temperature
-100 Degrees F

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 16 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 20 1/4 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.