Raised Face Aramid Flange Gasket for 3-1/2" Pipe, 1/16" Thick, No 150
Mfr # BULK-FG-207
Zoro # G2433884
product price: $4.39
/eaKey Features
Pipe Size
3 1/2 in
Outside Dia.
6 3/8 in
Inside Dia.
4 in
Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-207
Zoro #
G2433884
UPC #
193005014612
Country of Origin
United States
Dimensions
Pipe Size
3 1/2 in
Outside Dia.
6 3/8 in
Inside Dia.
4 in
Thickness
1/16 in
Inside Diameter
4 in
For Pipe Size
3 1/2 in
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 6 3/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.