Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Face ePTFE Flange Gasket for 4" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-1842

  • Zoro # G2438048


product price: $37.99
/ea

Key Features

Pipe Size
4 in
Inside Dia.
4 1/2 in
Bolt Holes
0
Material of Construction
ePTFE Plastic
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1842
Zoro #
G2438048
UPC #
193005013080
Country of Origin
China

Dimensions

Pipe Size
4 in
Outside Dia.
7 1/8 in
Inside Dia.
4 1/2 in
Thickness
1/16 in
For Pipe Size
4 in
Inside Diameter
4 1/2 in

Details

Bolt Holes
0
Material of Construction
ePTFE Plastic
Flange Class
Class 300
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21, FDA
Type
Ring
Hardness
Not Rated
Temp. Range (F)
-450 to 600
Insert Material
None
Reinforced
No
Binder Material
None
Metal Detectable Gasket
No
For Flange ANSI Class
300
For Piping System
Chemical, Food and Beverage, High Temperature
FDA Approved
Yes
Maximum Operating Pressure
300 psi
X-Ray Detectable
No
Maximum Operating Temperature
600 Degrees F
For Environment
Food and Beverage
Gasket Type
Ring Gasket
Gasket Material
ePTFE
Minimum Operating Temperature
-450 Degrees F
System of Measurement
Inch

Description

Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 4 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 7 1/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.