Zoro Homepage

Raised Face ePTFE Flange Gasket for 6" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-1799

  • Zoro # G2437996


product price: $58.19
/ea

Key Features

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 5/8 in
Bolt Holes
0
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1799
Zoro #
G2437996
UPC #
193005012595
Country of Origin
China

Dimensions

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 5/8 in
Thickness
1/16 in
For Pipe Size
6 in
Inside Diameter
6 5/8 in

Details

Bolt Holes
0
Material of Construction
ePTFE Plastic
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Ring
Standards
ASME B16.21, FDA
Hardness
Not Rated
Temp. Range (F)
-450 to 600
For Piping System
Chemical, Food and Beverage, High Temperature
Binder Material
None
Metal Detectable Gasket
No
FDA Approved
Yes
For Flange ANSI Class
150
Reinforced
No
Insert Material
None
System of Measurement
Inch
Maximum Operating Pressure
150 psi
Gasket Material
ePTFE
X-Ray Detectable
No
Maximum Operating Temperature
600 Degrees F
Gasket Type
Ring Gasket
For Environment
Food and Beverage
Minimum Operating Temperature
-450 Degrees F

Description

Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 6 5/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.