This item is Discontinued.

Usa Industrials Red SBR Rubber Roll - 60A - 1/16" Thick x 36" Wide x 4 ft. Long BULK-RS-RSBR60-71

Red SBR Rubber Roll - 60A - 1/16" Thick x 36" Wide x 4 ft. Long (Discontinued)

  • Mfr # BULK-RS-RSBR60-71
  • Zoro # G7811420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-RSBR60-71
Zoro #
G7811420
UPC #
193005463236
Country of Origin
Unknown

Dimensions

Thickness
1/16"
Width
36"
Length
48"

Details

Material
SBR
Color
Red
Backing Type
Plain
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-45 Degrees F
Durometer
60A
Tensile Strength (PSI)
400 psi
Elongation
2
Standards
ASTM D2000 AA 603
Grade
Standard
Shape
Roll
Compression Set
0.38
Thickness Tolerance
(-0.011" - +0.011")
Density
1.50 g/cm3
Texture
Smooth
Tear Strength
16 N/mm

Description

Red SBR Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 4 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.