Red SBR Rubber Sheet - 60A - 1/16" Thick x 36" Wide x 24" Long

  • Mfr # BULK-RS-RSBR60-83

  • Zoro # G7825901


product price:  $15.15
/ea
Sold in multiples of 6 for $90.90

Key Features

Rubber Width
36"
Rubber Length
24"
Rubber Material
SBR
Rubber Color
Red
Max Temp (F)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-RSBR60-83
Zoro #
G7825901
UPC #
193005463229
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
24"

Details

Rubber Material
SBR
Rubber Color
Red
Max Temp (F)
200
Min. Temp. (F)
-45
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
400 psi
Elongation
2
Standards
ASTM D2000 AA 603
Grade
Standard
Density
1.50 g/cm3
Compression Set
0.38
Thickness Tolerance
(-0.011" - +0.011")
Shape
Sheet
Texture
Smooth
Tear Strength
16 N/mm

Description

Red SBR Rubber Sheet No Adhesive - 60A - 1/16" Thick x 36" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.