.jpg)
Ring Buna-N Rubber Flange Gasket for 1" Pipe - 1/8" Thick - Class 300
Mfr # BULK-FG-754
Zoro # G7910775
product price: $5.49
/ea
Sold in multiples of 27 for $148.23
Key Features
Pipe Size
1"
Outside Dia.
2-7/8"
Inside Dia.
1-5/16"
Material of Construction
Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-754
Zoro #
G7910775
UPC #
193005020446
Country of Origin
United States
Dimensions
Pipe Size
1"
Outside Dia.
2-7/8"
Inside Dia.
1-5/16"
Thickness
1/8"
Details
Material of Construction
Buna-N Rubber
Color
Black
Type
Ring Gasket
Standards
ASME B16.21, ASTM D2000 BF 607, Class 300
Temp. Range (F)
-30° to 250°F
Description
Ring Buna-N Rubber Flange Gasket for 1" Pipe - 1/8" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.