This item is Discontinued.

Usa Industrials Ring Compressible Graphite Flange Gasket for 3 Pipe - 1/16 T - No 300 BULK-FG-1656

Ring Compressible Graphite Flange Gasket for 3 Pipe - 1/16 T - No 300 (Discontinued)

  • Mfr # BULK-FG-1656
  • Zoro # G7913995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-1656
Zoro #
G7913995
UPC #
193005011024
Country of Origin
United States

Dimensions

Pipe Size
3"
Outside Dia.
5-7/8"
Inside Dia.
3-1/2"
Thickness
1/16"

Details

Material of Construction
Graphite
Color
Dark Gray
Type
Ring Gasket
Standards
ASME B16.21, Class 300
Temp. Range (F)
-400° to 975° F

Description

Ring Compressible Graphite Flange Gasket for 3" Pipe - 1/16" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.