Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel

  • Mfr # ZSPCR-209

  • Zoro # G801011776


product price:  $8.69
/ea

Key Features

System of Measurement
Inch
For Screw Size
#12
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSPCR-209
Zoro #
G801011776
UPC #
193005413781
Country of Origin
China

Dimensions

For Screw Size
#12
Overall Length
1 3/4"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.218 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.375 in
Outside Diameter Tolerance
+/-0.005 in
Inside Dia.
0.218 in
Outside Dia.
3/8 in
Length
13/4"

Details

Item
Stainless Steel Unthreaded Round Spacers
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Shape
Round
Spacer Finish
Polished
Spacer Material
18-8 Stainless Steel
Spacer Color
Silver
Color
Silver
Spacer Type
Round
Rockwell Hardness
B60
Pack Size
Small Pack
Dimensional Standards
ASTM A582
Tensile Strength
80,000 psi
Material Grade/Class
18-8

Description

Spacer, Spacer Type Round, For Screw Size #12, Overall Length 1 3/4 in, Inside Diameter 0.218 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.