Brass Unthreaded Round Spacers, #8 Screw Size, Zinc Plated Brass, 1/8" Overall Lg
Mfr # ZSPCR-429
Zoro # G601011631
product price:Â $1.59
/ea
Sold in multiples of 5 for $7.95
Key Features
System of Measurement
Inch
For Screw Size
#8
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSPCR-429
Zoro #
G601011631
UPC #
193005442125
Country of Origin
China
Dimensions
For Screw Size
#8
Overall Length
1/8"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.166 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.25 in
Outside Diameter Tolerance
+/-0.005 in
Inside Dia.
0.166 in
Length
1/8"
Outside Dia.
1/4 in
Details
Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Spacer Material
Brass
Spacer Color
Silver
Spacer Shape
Round
Color
Silver
Spacer Finish
Zinc-Plated
Pack Size
Small Pack
Spacer Type
Round
Rockwell Hardness
B55
Tensile Strength
45,000 psi
Dimensional Standards
ASTM B16
Description
Spacer, Spacer Type Round, For Screw Size #8, Overall Length 1/8 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.