Brass Unthreaded Round Spacers, #8 Screw Size, Zinc Plated Brass, 2" Overall Lg
Mfr # ZSPCR-449
Zoro # G301011733
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
System of Measurement
Inch
For Screw Size
#8
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSPCR-449
Zoro #
G301011733
UPC #
193005450250
Country of Origin
China
Dimensions
For Screw Size
#8
Overall Length
2"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.166 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.25 in
Outside Diameter Tolerance
+/-0.005 in
Inside Dia.
0.166 in
Outside Dia.
1/4 in
Length
2"
Details
Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Color
Silver
Spacer Shape
Round
Spacer Color
Silver
Spacer Finish
Zinc-Plated
Spacer Material
Brass
Tensile Strength
45,000 psi
Spacer Type
Round
Dimensional Standards
ASTM B16
Rockwell Hardness
B55
Pack Size
Small Pack
Description
Spacer, Spacer Type Round, For Screw Size #8, Overall Length 2 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.