Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-322
Zoro # G001011088
product price: $1.89
/eaSold in multiples of 5 for $9.45
Key Features
System of Measurement
Metric
For Screw Size
M3
Overall Length Tolerance
+/-0.13 mm
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSPCR-322
Zoro #
G001011088
UPC #
193005415853
Country of Origin
China
Dimensions
For Screw Size
M3
Overall Length
3 mm
Overall Length Tolerance
+/-0.13 mm
Inside Diameter
3.2 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
4.5 mm
Outside Diameter Tolerance
+/-0.13 mm
Outside Dia.
4.5 mm
Length
3 mm
Inside Dia.
3.2 mm
Details
Item
Stainless Steel Unthreaded Round Spacers
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Spacer Material
18-8 Stainless Steel
Spacer Color
Silver
Color
Silver
Spacer Finish
Polished
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Dimensional Standards
ASTM A582
Rockwell Hardness
B60
Spacer Type
Round
Pack Size
Small Pack
Description
Spacer, Spacer Type Round, For Screw Size M3, Overall Length 3 mm, Inside Diameter 3.2 mm, Outside Diameter 4.5 mm, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.