Brass Unthreaded Round Spacers, #8 Screw Size, Zinc Plated Brass, 3/4" Overall Lg
Mfr # ZSPCR-441
Zoro # G701011524
product price: $2.05
/eaSold in multiples of 5 for $10.25
Key Features
System of Measurement
Inch
For Screw Size
#8
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSPCR-441
Zoro #
G701011524
UPC #
193005449858
Country of Origin
China
Dimensions
For Screw Size
#8
Overall Length
3/4"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.166 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
0.25 in
Outside Diameter Tolerance
+/-0.005 in
Outside Dia.
1/4 in
Length
3/4"
Inside Dia.
0.166 in
Details
Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Spacer Material
Brass
Spacer Finish
Zinc-Plated
Color
Silver
Spacer Shape
Round
Spacer Color
Silver
Pack Size
Small Pack
Spacer Type
Round
Dimensional Standards
ASTM B16
Rockwell Hardness
B55
Tensile Strength
45,000 psi
Description
Spacer, Spacer Type Round, For Screw Size #8, Overall Length 3/4 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.