Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 4 mm Overall Lg

  • Mfr # ZSPCR-388

  • Zoro # G201011079


product price:  $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

System of Measurement
Metric
For Screw Size
M3
Overall Length Tolerance
+/-0.13 mm
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSPCR-388
Zoro #
G201011079
UPC #
193005422936
Country of Origin
China

Dimensions

For Screw Size
M3
Overall Length
4 mm
Overall Length Tolerance
+/-0.13 mm
Inside Diameter
3.2 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
6 mm
Outside Diameter Tolerance
+/-0.13 mm
Outside Dia.
6 mm
Length
4 mm
Inside Dia.
3.2 mm

Details

Item
Aluminum Unthreaded Round Spacers
System of Measurement
Metric
Material
Aluminum
Finish
Plain
Spacer Material
Aluminum
Spacer Color
Silver
Color
Silver
Spacer Finish
Polished
Pack Size
Small Pack
Tensile Strength
45,000 psi
Rockwell Hardness
B50
Spacer Type
Round

Description

Spacer, Spacer Type Round, For Screw Size M3, Overall Length 4 mm, Inside Diameter 3.2 mm, Outside Diameter 6 mm, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm, Rockwell Hardness B50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.