This item is Discontinued.

Zoro Select Buna-N Roll, 60A, 10'x36"x3/16", Black BULK-RS-H60-207

Buna-N Roll, 60A, 10'x36"x3/16", Black (Discontinued)

  • Mfr # BULK-RS-H60-207
  • Zoro # G4856273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H60-207
Zoro #
G4856273
UPC #
193005074029
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Length
10 ft
Overall Thickness
0.1875 in
Overall Width
36 in
Nominal Size
36 in x 10 ft

Details

Item
Buna-N Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Rubber Properties
Oil Resistant
Min. Temp. (F)
-30 Degrees F
Standards
ASTM D2000 BF 607
Max. Temp. (F)
250 Degrees F
Tensile Strength (PSI)
1,000 psi
Rubber Color
Black
Durometer
60A
Elongation
350 %
Rubber Material
Buna-N
Grade
Standard
Finish
Smooth
Water Resistance
Good
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Texture
Smooth
Density
1.5 g/cc
Chemical Resistance
Fair
Tear Strength
20 N/mm
Shape
Roll
Oil Resistance
Excellent
Tensile Strength
1,000 psi
Compression Set
33 %
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.022 in
Temperature Range
-30 Degrees F to 250 Degrees F
Rubber Shape
Sheet
Tensile Strength Rating
Standard (800-1400 PSI)
Rubber Adhesive Type
Plain Backing

Description

Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.