This item is Discontinued.

Zoro Select Buna-N Roll, 60A, 10'x36"x0.125", White BULK-RS-H60FDA-206

Buna-N Roll, 60A, 10'x36"x0.125", White (Discontinued)

  • Mfr # BULK-RS-H60FDA-206
  • Zoro # G4772282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H60FDA-206
Zoro #
G4772282
UPC #
193005076115
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.125 in
Nominal Size
36 in x 10 ft

Details

Item
Buna-N Roll
Rubber Properties
Oil Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Color
White
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Abrasion Resistance
Good
Oil Resistance
Excellent
Tear Strength
22 N/mm
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Density
1.4 g/cc
Thickness Tolerance
+/-0.017 in
Shape
Roll
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Compression Set
35 %
Texture
Smooth
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Rubber Shape
Sheet
Tensile Strength Rating
Standard (800-1400 PSI)
Rubber Adhesive Type
Plain Backing
Temperature Range
-30 Degrees F to 250 Degrees F

Description

Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Buna-N, Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.