Zoro Homepage

Rubber Roll, EPDM, 36" W, 5 ft. L

  • Mfr # BULK-RS-E60HT-244

  • Zoro # G4835745


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60HT-244
Zoro #
G4835745
UPC #
193005404154
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.03125 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
450 %
Finish
Smooth
Standards
ASTM D2000 BA 612
Grade
High Strength
Color
Black
Material
EPDM
Max. Temp. (F)
300 Degrees F
Chemical Resistance
Good
Adhesive Type
Plain Backing
Shape
Sheet
Thickness Tolerance
+0.016 in/0 in
Tensile Strength
1,800 psi
Abrasion Resistance
Good
Density
1.35 g/cc
Texture
Smooth
Tear Strength
25 N/mm
Weather Resistance
Excellent
Water Resistance
Excellent
Compression Set
25 %
Oil Resistance
Poor
Maximum Temperature
250 Degrees F
Minimum Temperature
-60 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material EPDM, Standards ASTM D2000 BA 612, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -60 Degrees F, Overall Length 60 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.