This item is Discontinued.

Zoro Select Neoprene Sheet, 60A, 24"x12"x1/16", Black BULK-RS-N60-225

Neoprene Sheet, 60A, 24"x12"x1/16", Black (Discontinued)

  • Mfr # BULK-RS-N60-225
  • Zoro # G4790220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60-225
Zoro #
G4790220
UPC #
193005360221
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
2 ft
Overall Thickness
0.0625 in
Overall Length
24 in
Overall Width
12 in
Nominal Size
12 in x 24 in

Details

Item
Neoprene Sheet
Rubber Properties
Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 607
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Texture
Smooth
Chemical Resistance
Fair
Thickness Tolerance
+/-0.011 in
Oil Resistance
Good
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Compression Set
33 %
Shape
Sheet
Water Resistance
Good
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Density
1.5 g/cc
Rubber Shape
Sheet
Temperature Range
-30 Degrees F to 250 Degrees F
Rubber Adhesive Type
Plain Backing
Tensile Strength Rating
Standard (800-1400 PSI)

Description

Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.