This item is Discontinued.

Usa Industrials Sanitary Fitting, 304SS, Female Reducer, 1" QC x 3/4" NPT Female ZUSA-STF-QC-231

This item is Discontinued.

Usa Industrials

Sanitary Fitting, 304SS, Female Reducer, 1" QC x 3/4" NPT Female (Discontinued)

Mfr # ZUSA-STF-QC-231
Zoro # G4432165
UPC # 193005306557
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-231
Zoro #
G4432165
UPC #
193005306557
Country of Origin
China

Dimensions

Tube Size
1"
Pipe Size (Fittings)
3/4"
Flange Outside Dia.
1.984"

Details

Item
Sanitary Fitting - 304SS - Female Reduce
Specific Fitting Shape
Straight
Tube Material
304 Stainless Steel
Fitting Connection Type
Clamp x FNPT

Description

Sanitary Fitting - 304SS - Female Reduce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.