Sanitary Fitting, 304SS, Female Reducer, 2" QC x 1" NPT Female

  • Mfr # ZUSA-STF-QC-233
  • Zoro # G4432208
product price: 
$
64.49
/ea

Key Features

Specific Fitting Shape
Straight
Tube Size
2"
Pipe Size (Fittings)
1"
Flange Outside Dia.
2.516"
Fitting Connection Type
Clamp x FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-STF-QC-233
Zoro #
G4432208
UPC #
193005306571
Country of Origin
China

Dimensions

Tube Size
2"
Pipe Size (Fittings)
1"
Flange Outside Dia.
2.516"

Details

Item
Sanitary Fitting - 304SS - Female Reduce
Specific Fitting Shape
Straight
Fitting Connection Type
Clamp x FNPT
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - 304SS - Female Reduce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews