Sanitary Fitting, 304SS, Male Straight, 2" QC x 2" NPT Male

  • Mfr # ZUSA-STF-QC-210
  • Zoro # G4431526
product price: 
$
70.19
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Size (Fittings)
2"
Flange Outside Dia.
2.516"
Fitting Connection Type
Clamp x MNPT
Tube Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-STF-QC-210
Zoro #
G4431526
UPC #
193005306342
Country of Origin
China

Dimensions

Tube Size
2"
Pipe Size (Fittings)
2"
Flange Outside Dia.
2.516"

Details

Item
Sanitary Fitting - 304SS - Male Straight
Specific Fitting Shape
Straight
Fitting Connection Type
Clamp x MNPT
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - 304SS - Male Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.