Shop USA INDUSTRIALS
See all product information
Create Account
Sanitary Fitting, 304SS, Tank Ferrule, 2"
- Mfr # ZUSA-STF-QC-192
- Zoro # G4431359
product price:Â
$
35.99
/ea
Key Features
Specific Fitting Shape
Straight
Standards
3A 63-03
Wall Thickness
0.161 in
Fitting Connection Type
Clamp x Butt Weld
Flange Outside Dia.
2.516"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-STF-QC-192
- Zoro #
- G4431359
- UPC #
- 193005306168
- Country of Origin
- China
Dimensions
- Tube Size
- 2" x 2"
- Wall Thickness
- 0.161 in
- Flange Outside Dia.
- 2.516"
- Length
- 1-3/4"
Details
- Item
- Sanitary Fitting - 304SS - Tank Ferrule
- Specific Fitting Shape
- Straight
- Standards
- 3A 63-03
- Fitting Connection Type
- Clamp x Butt Weld
- Tube Material
- 304 Stainless Steel
Description
Sanitary Fitting - 304SS - Tank Ferrule
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.