Sanitary Fitting, 316SS, L Ferrule, 1-3/4" L, 3/4"
- Mfr # ZUSA-STF-QC-442
- Zoro # G4430756
product price:Â
$
27.55
/ea
Key Features
Specific Fitting Shape
Straight
Tube Size
3/4" x 3/4"
Standards
3A 63-03
Tube Material
316 Stainless Steel
Wall Thickness
0.065 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-STF-QC-442
- Zoro #
- G4430756
- UPC #
- 193005308667
- Country of Origin
- China
Dimensions
- Tube Size
- 3/4" x 3/4"
- Wall Thickness
- 0.065 in
- Length
- 1-3/4"
- Flange Outside Dia.
- 0.984"
Details
- Item
- Sanitary Fitting - 316SS - Long Ferrule
- Specific Fitting Shape
- Straight
- Standards
- 3A 63-03
- Tube Material
- 316 Stainless Steel
- Fitting Connection Type
- Clamp x Butt Weld
Description
Sanitary Fitting - 316SS - Long Ferrule
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.