This item is Discontinued.

This item is Discontinued.
Sanitary Fitting, Butt Weld, 304SS Dull, Short 45 Elbow, 2", Tube Material: 304 Stainless Steel (Discontinued)
Mfr #
ZUSA-STF-BW-76
Zoro #
G4429374
UPC # 193005310462
Country of Origin China
Category Sanitary Tube Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-STF-BW-76
- Zoro #
- G4429374
- UPC #
- 193005310462
- Country of Origin
- China
Dimensions
- Tube Size
- 2" x 2"
- Wall Thickness
- 0.065"
Details
- Item
- Sanitary Fitting - Butt Weld - 304SS Dul
- Specific Fitting Shape
- 45 Degree Elbow
- Tube Material
- 304 Stainless Steel
- Fitting Connection Type
- Butt Weld x Butt Weld
Description
Sanitary Fitting - Butt Weld - 304SS Dul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.