Sanitary Fitting, Butt Weld, 304SS Dull, Short 45 Degree Elbow, 3"

  • Mfr # ZUSA-STF-BW-91

  • Zoro # G4430467


product price:  $27.99
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Tube Size
3" x 3"
Tube Material
304 Stainless Steel
Fitting Connection Type
Butt Weld x Butt Weld
Wall Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-BW-91
Zoro #
G4430467
UPC #
193005310615
Country of Origin
China

Dimensions

Tube Size
3" x 3"
Wall Thickness
0.065"

Details

Item
Sanitary Fitting - Butt Weld - 304SS Dul
Specific Fitting Shape
45 Degree Elbow
Tube Material
304 Stainless Steel
Fitting Connection Type
Butt Weld x Butt Weld

Description

Sanitary Fitting - Butt Weld - 304SS Dul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.