Sanitary Fitting, Butt Weld, 304SS Dull, Short 90 Degree Elbow, 4"
- Mfr # ZUSA-STF-BW-16
- Zoro # G4429803
product price:Â
$
51.19
/ea
Key Features
Specific Fitting Shape
90 Degree Elbow
Tube Size
4" x 4"
Length
6"
Tube Material
304 Stainless Steel
Wall Thickness
0.083 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-STF-BW-16
- Zoro #
- G4429803
- UPC #
- 193005309862
- Country of Origin
- China
Dimensions
- Tube Size
- 4" x 4"
- Length
- 6"
- Wall Thickness
- 0.083 in
Details
- Item
- Sanitary Fitting - Butt Weld - 304SS Dul
- Specific Fitting Shape
- 90 Degree Elbow
- Tube Material
- 304 Stainless Steel
- Fitting Connection Type
- Butt Weld x Butt Weld
Description
Sanitary Fitting - Butt Weld - 304SS Dul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.