Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 3/4", Wall Thickness: 0.065"

  • Mfr # ZUSA-STF-BW-131
  • Zoro # G4428534
product price: 
$
8.95
/ea

Key Features

Specific Fitting Shape
Straight
Wall Thickness
0.065 in
Fitting Connection Type
Butt Weld x Butt Weld
Tube Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-STF-BW-131
Zoro #
G4428534
UPC #
193005311018
Country of Origin
China

Dimensions

Tube Size
1" x 3/4"
Wall Thickness
0.065 in

Details

Item
Sanitary Fitting - Butt Weld - 304SS - R
Specific Fitting Shape
Straight
Fitting Connection Type
Butt Weld x Butt Weld
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - Butt Weld - 304SS - R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews