Sanitary Fitting, Clamp, 316SS, 90 Degree Elbow Reducer, 1-1/2" x 3/4"

  • Mfr # ZUSA-STF-QC-398
  • Zoro # G4429785
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Standards
3A 63-03
Tube Material
316 Stainless Steel
Fitting Connection Type
Clamp x Clamp
Flange Outside Dia.
1.984" x 0.984"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-STF-QC-398
Zoro #
G4429785
UPC #
193005308223
Country of Origin
China

Dimensions

Tube Size
1-1/2" x 3/4"
Flange Outside Dia.
1.984" x 0.984"

Details

Item
Sanitary Fitting - Clamp - 316SS - 90 Degrees E
Specific Fitting Shape
90 Degree Elbow
Standards
3A 63-03
Tube Material
316 Stainless Steel
Fitting Connection Type
Clamp x Clamp

Description

Sanitary Fitting - Clamp - 316SS - 90 Degrees E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews