Shop USA INDUSTRIALS
See all product information
Create Account
Sanitary Fitting, Quick-Clamp, 304SS, Wye, 4"
- Mfr # ZUSA-STF-QC-98
- Zoro # G4430923
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Wye
Standards
3A 63-03
Tube Material
304 Stainless Steel
Fitting Connection Type
Clamp x Clamp x Clamp
Flange Outside Dia.
4.682"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-STF-QC-98
- Zoro #
- G4430923
- UPC #
- 193005305222
- Country of Origin
- China
Dimensions
- Tube Size
- 4" x 4" x 4"
- Flange Outside Dia.
- 4.682"
Details
- Item
- Sanitary Fitting - Quick-Clamp - 304SS -
- Specific Fitting Shape
- Wye
- Standards
- 3A 63-03
- Tube Material
- 304 Stainless Steel
- Fitting Connection Type
- Clamp x Clamp x Clamp
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.