SBR Rubber Roll No Adhesive - 60A - 3/8" Thick x 12" W x 60 ft. L

  • Mfr # BULK-RS-SBRHS60-2

  • Zoro # G100438748


product price: $728.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
3/8"
Width
12"
Length
60 ft.
Material
SBR
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBRHS60-2
Zoro #
G100438748
UPC #
193005111649
Country of Origin
China

Dimensions

Thickness
3/8"
Width
12"
Length
60 ft.

Details

Material
SBR
Color
Black
Backing Type
Plain
Standards
ASTM D2000 AA 607
Density
1.35 g/cm3
Compression Set
0.3
Shape
Roll
Temperature Range
-45 Degrees to 200 Degrees F
Thickness Tolerance
(-0.035" - +0.035")
Grade
High Strength
Durometer
60A
Tensile Strength
1,000 psi
Texture
Smooth
Elongation
3.5
Tear Strength
18 N/mm

Description

SBR Rubber Roll No Adhesive - 60A - 3/8" Thick x 12" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.