This item is Discontinued.

No Product Image Available

M5-0.8 x 12 mm 6-Lobe Button Machine Screws, Zinc Plated Steel, 5000 PK (Discontinued)

  • Mfr # ZSCRW-975
  • Zoro # G208552421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-975
Zoro #
G208552421
UPC #
197666001042
Country of Origin
China

Dimensions

Thread Size
M5-0.8
Fastener Length
12 mm
Drive Size
T25

Details

System of Measurement
Metric
Head Type
Button
Drive
6-Lobe
Material
Steel
Finish
Zinc Plated
Tensile Strength
150,500 psi
Standards
ISO 7380, ASME B18.3.4M
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - 6-Lobe Drive Button Head - Zinc Plated Steel - Class 10.9 - M5 x 0.8 mm Thread - 12 mm Long - Pack of 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.