This item is Discontinued.

No Product Image Available

Self-Drilling Screw, 1/4"-14 x 2 in, Black Oxide Steel Hex Head Hex Drive, 900 PK (Discontinued)

  • Mfr # ZSCRW-11449
  • Zoro # G608546259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-11449
Zoro #
G608546259
UPC #
197666257869
Country of Origin
China

Dimensions

Screw Size
1/4"-14
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
#3 Drill Point
Material
Steel
Finish
Black Oxide
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3, SAE J78

Description

Self-Drilling Screw - Type BSD - Indented Hex Washer Head - Black Oxide Steel - 1/4-14 Thread - 2 Long - #3 Drill Point - Pack of 900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.