Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (Discontinued)
- Mfr # ZSCRW-12083
- Zoro # G608547119
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSCRW-12083
Zoro #
G608547119
UPC #
197666446713
Country of Origin
China
Dimensions
Screw Size
1/4"-14
Fastener Length
1 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
#3 Drill Point
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
ASME B18.6.3, SAE J78
Description
Self-Drilling Screw - Type BSD - Phillips Drive Pan Head Serrated - Zinc Plated Steel - 1/4-14 Thread - 1 Long - #3 Drill Point - Pack of 2000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.