This item is Discontinued.

No Product Image Available

Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Steel Truss Head Square Drive, 2000 PK (Discontinued)

  • Mfr # ZSCRW-12277
  • Zoro # G508544553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-12277
Zoro #
G508544553
UPC #
197666449325
Country of Origin
China

Dimensions

Screw Size
#10-16
Fastener Length
2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Truss
Drive
Square
Tip Type
#3 Drill Point
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
SAE J78

Description

Self-Drilling Screw - Type BSD - Square Drive Modified Truss Head - Zinc Plated Steel - 10-16 Thread - 2 Long - #3 Drill Point - Pack of 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.