This item is Discontinued.

No Product Image Available

Self-Tapping Screws, 2-32 x 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (Discontinued)

  • Mfr # ZSCRW-12814
  • Zoro # G208556115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCRW-12814
Zoro #
G208556115
UPC #
197666634516
Country of Origin
China

Dimensions

Screw Size
2-32
Fastener Length
3/8 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt Point
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Self-Tapping Screws
Collated
Non-Collated
Interior/Exterior
Interior/Exterior

Description

Self-Tapping Screw - High-Low - Phillips Drive Flat Head - 18-8 Stainless Steel - 2-32 Thread - 3/8 Long - Blunt Point - Pack of 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.