This item is Discontinued.

No Product Image Available

Self-Tapping Screws, 4-24 x 1/2 in, Black Zinc Steel Pan Head Phillips Drive, 10000 PK (Discontinued)

  • Mfr # ZSCRW-13217
  • Zoro # G208554159
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-13217
Zoro #
G208554159
UPC #
197666636695
Country of Origin
China

Dimensions

Screw Size
4-24
Fastener Length
1/2 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt Point
Material
Steel
Finish
Black Zinc
Thread Style
Fully Threaded
Item
Self-Tapping Screws
Collated
Non-Collated
Interior/Exterior
Interior

Description

Self-Tapping Screw - High-Low - Phillips Drive Pan Head - #3 Head - Black Zinc Steel - 4-24 Thread - 1/2 Long - Blunt Point - Pack of 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.