This item is Discontinued.

No Product Image Available

Self-Tapping Screws, 1/4"-15 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (Discontinued)

  • Mfr # ZSCRW-12856
  • Zoro # G508556396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCRW-12856
Zoro #
G508556396
UPC #
197666635452
Country of Origin
China

Dimensions

Screw Size
1/4"-15
Fastener Length
3/4 in
Drive Size
#3

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt Point
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Tapping Screws
Collated
Non-Collated
Interior/Exterior
Interior/Exterior

Description

Self-Tapping Screw - High-Low - Phillips Drive Pan Head - 18-8 Stainless Steel - 1/4-15 Thread - 3/4 Long - Blunt Point - Pack of 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.