This item is Discontinued.

No Product Image Available

Self-Drilling Screw, 3/8"-12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 750 PK (Discontinued)

  • Mfr # ZSCRW-10519
  • Zoro # G608545009
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-10519
Zoro #
G608545009
UPC #
197666253311
Country of Origin
China

Dimensions

Screw Size
3/8"-12
Fastener Length
1 in
Drive Size
#4

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
#3 Drill Point
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
ASME B18.6.3, SAE J78

Description

Self-Drilling Screw - Phillips Drive Flat Head - Zinc Plated Steel - 3/8-12 Thread - 1 Long - #3 Drill Point - Pack of 750

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.