This item is Discontinued.

No Product Image Available

M5-0.8 x 20 mm Phillips Pan Machine Screws, Black Oxide Steel, 1000 PK (Discontinued)

  • Mfr # ZSCRW-9574
  • Zoro # G608560873
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-9574
Zoro #
G608560873
UPC #
197666461426
Country of Origin
China

Dimensions

Thread Size
M5-0.8
Fastener Length
20 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Tensile Strength
60,900 psi
Standards
DIN 7985
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - Phillips Drive Pan Head - Black Oxide Steel - Class 4.8 - M5 x 0.8 mm Thread - 20 mm Long - Pack of 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.