This item is Discontinued.

No Product Image Available

Self-Tapping Screws, 6-20 x 3/8 in, Zinc Plated Steel Indented Hex Head External Hex Drive, 5000 PK (Discontinued)

  • Mfr # ZSCRW-16893
  • Zoro # G608554032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-16893
Zoro #
G608554032
UPC #
197666785881
Country of Origin
China

Dimensions

Screw Size
6-20
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Indented Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Self-Tapping Screws
Collated
Non-Collated
Interior/Exterior
Interior

Description

Self-Tapping Screw - Type AB - Indented Hex Washer Head - Zinc Plated Steel - 6-20 Thread - 3/8 Long - Pack of 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.