This item is Discontinued.

No Product Image Available

Self-Drilling Screw, #10-16 x 1 in, Plain 410 Stainless Steel Flat Head Hex Drive, 1500 PK (Discontinued)

  • Mfr # ZSCRW-11299
  • Zoro # G508548858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-11299
Zoro #
G508548858
UPC #
197666452660
Country of Origin
China

Dimensions

Screw Size
#10-16
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Hex
Tip Type
#3 Drill Point
Material
410 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3, SAE J78

Description

Self-Sealing & Drilling Screw with Neoprene-EPDM Blend Flat Washer - Type BSD - Hex Washer Head - 410 Stainless Steel - 10-16 Thread - 1 Long - #3 Drill Point - Pack of 1500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.