This item is Discontinued.

No Product Image Available

Self-Drilling Screw, #10-16 x 3 in, Zinc Plated Steel Flat Head Hex Drive, 1000 PK (Discontinued)

  • Mfr # ZSCRW-12370
  • Zoro # G608546310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-12370
Zoro #
G608546310
UPC #
197666453063
Country of Origin
China

Dimensions

Screw Size
#10-16
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Hex
Tip Type
#3 Drill Point
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior

Description

Self-Sealing & Drilling Screw with Neoprene-EPDM Blend Flat Washer - Type BSD - Hex Washer Head - Zinc Plated Steel - 10-16 Thread - 3 Long - #3 Drill Point - Pack of 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.