This item is Discontinued.

No Product Image Available

Self-Drilling Screw, 1/4"-14 x 6 in, Plain 410 Stainless Steel Hex Head Hex Drive, 400 PK (Discontinued)

  • Mfr # ZSCRW-11367
  • Zoro # G608544538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-11367
Zoro #
G608544538
UPC #
197666257388
Country of Origin
China

Dimensions

Screw Size
1/4"-14
Fastener Length
6 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
#3 Drill Point
Material
410 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3, SAE J78

Description

Self-Drilling Screw - Type BSD - Indented Hex Washer Head - 410 Stainless Steel - 1/4-14 Thread - 6 Long - #3 Drill Point - Pack of 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.