This item is Discontinued.

No Product Image Available

Self-Drilling Screw, 1/4"-14 x 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 250 PK (Discontinued)

  • Mfr # ZSCRW-10723
  • Zoro # G808547995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCRW-10723
Zoro #
G808547995
UPC #
197666260227
Country of Origin
China

Dimensions

Screw Size
1/4"-14
Fastener Length
4 in
Drive Size
#3

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
#3 Drill Point
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
IFI-113

Description

Self-Drilling Screw - Type BSD - Phillips Drive Flat Head - 18-8 Stainless Steel - 1/4-14 Thread - 4 Long - #3 Drill Point - Pack of 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.