This item is Discontinued.

No Product Image Available

Self-Drilling Screw, #8-18 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 1250 PK (Discontinued)

  • Mfr # ZSCRW-10792
  • Zoro # G508548063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-10792
Zoro #
G508548063
UPC #
197666443743
Country of Origin
China

Dimensions

Screw Size
#8-18
Fastener Length
2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
#2 Drill Point
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3, SAE J78

Description

Self-Drilling Screw - Type BSD - Phillips Drive Oval Head - 18-8 Stainless Steel - 8-18 Thread - 2 Long - #2 Drill Point - Pack of 1250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.