This item is Discontinued.

No Product Image Available

Self-Tapping Screws, 10-12 x 4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 300 PK (Discontinued)

  • Mfr # ZSCRW-13815
  • Zoro # G908557832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-13815
Zoro #
G908557832
UPC #
197666775882
Country of Origin
China

Dimensions

Screw Size
10-12
Fastener Length
4 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Self-Tapping Screws
Collated
Non-Collated
Interior/Exterior
Interior/Exterior

Description

Self-Tapping Screw - Type A - Phillips Drive Pan Head - 18-8 Stainless Steel - 10-12 Thread - 4 Long - Pack of 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.